Beli wear ring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK WR type for wear ring U-PK Series (V-Packings & Wear Rings)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  2. SEAWON Heavy Duty Caster High Temperature Wheel Double Ball Bearing
    Mulai

    Rp1.799.900

    SEAWON Heavy Duty Caster High Temperature Wheel Double Ball Bearing
    atribut:
    • Material: High Temperature
    • Temperature (°C): 280
    • Bearing: Double Ball
  3. NOK Dust Seal LBH Type
    51%
    Mulai

    Rp33.900

    NOK Dust Seal LBH Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.
    atribut:
    • Model : LBH
  4. NOK Packing LBH Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    NOK Packing LBH Series
    atribut:
    • Type: Standard
    • Material: Nitrile rubber (A505)
    • Suitable fluid: External dust
    • Classification: Dust seal (integrated groove can be installed)
    • Operating Temperature Range (°C): -25 to +100
  5. NOK Seal Piston Packing SPG Type (Sil Piston)
    Mulai

    Rp209.900

    NOK Seal Piston Packing SPG Type (Sil Piston)
    atribut:
    • Type: SPG
    • Material: PTFE + Nitrile rubber (NBR)
  6. Sakagami Hydraulic Seal SWB Type (Sil Hidrolik)
    Mulai

    Rp119.900

    Sakagami Hydraulic Seal SWB Type (Sil Hidrolik)
    Deskripsi:
    SWB-Wear rings are fabric reinforced phenolic resin wear rings for pistons providing excellent resistance against pressing load. and installable in one piece groove and prevent metal seizing and/or deterioration of metal surface. SWB-Wear rings best fit to pneumatic cylinders.Remarks- Dimension L refers to the groove dimension of packings in the seal systems.
    atribut:
    • Material: Fabric-reinforced phenol (PB251)
    • Temperature Range (°C): -55 to 120
    • Dimensions d (mm): 59
    • Dimension D1 (mm): 62.4
    • Dimension D (mm): 63
    • Dimension G (mm): 4
    • Dimensions t (mm): 2
    • Maximum Speed (m/s): 3
  7. Non Brand O-Ring Set Nitrile
    Mulai

    Rp779.900

    Non Brand O-Ring Set Nitrile
    Deskripsi:
    These assortments include O-rings made of different materials and sizes for use in various sealing applications.
  8. NOK Sealing Gasket IDI Type (Sil Gasket)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

    NOK Sealing Gasket IDI Type (Sil Gasket)
    atribut:
    • Material: Iron rubber (polyurethane rubber)
    • Type: IDI
  9. SpecTek Industrial Stand Fan 3 Blade (Kipas Angin)
    Mulai

    Rp2.299.900

    SpecTek Industrial Stand Fan 3 Blade (Kipas Angin)
    atribut:
    • Phase: 1
    • Speed (rpm): 1400
  10. NOK WR Type for Wear Ring SPG-PK Series (V-Packings & Wear Rings)
    Mulai

    Rp169.900

    NOK WR Type for Wear Ring SPG-PK Series (V-Packings & Wear Rings)
    atribut:
    • Type: WR
    • Material: Phenol resin with cloth
  11. SEAWON Heavy Duty Caster High Temperature Chocolate Wheel Roller Bearing
    Mulai

    Rp1.799.900

    SEAWON Heavy Duty Caster High Temperature Chocolate Wheel Roller Bearing
    atribut:
    • Diameter (inch): 3
    • Load Capacity (kg): 550
    • Material: High Temperature
    • Temperature (°C): 280
    • Bearing: Roller
  12. GOULDS WATER TECHNOLOGY Seal Kit & Gasket for Straight Centrifugal Pump
    Mulai

    Rp919.900

    GOULDS WATER TECHNOLOGY Seal Kit & Gasket for Straight Centrifugal Pump
    Deskripsi:
    Seal kits and gaskets for straight centrifugal pumps keep motors and bearing assemblies dry.
    atribut:
    • UNSPSC: 31160000
    • Compatible with Pump Type: Straight Centrifugal
  13. OMRON Solid State Timer H3cr-A (Pewaktu)
    Mulai

    Rp1.299.900

    OMRON Solid State Timer H3cr-A (Pewaktu)
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  14. NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  15. Daiko Graphite Spiral Wound Gasket SWG
    Mulai

    Rp169.900

    Daiko Graphite Spiral Wound Gasket SWG
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -270degrees to 450degrees
  16. NOK OR Backup Ring BRT3 Type
    Mulai

    Rp16.900

    NOK OR Backup Ring BRT3 Type
    atribut:
    • Material: PTFE (10FF)
    • Type: BRT3
  17. SAKAGAMI SEISAKUSHO PNY Seal
    Mulai

    Rp85.900

    SAKAGAMI SEISAKUSHO PNY Seal
    atribut:
    • Material: RN729
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga wear ring Terbaru November 2026
NOK WR type for wear ring U-PK Series (V-Packings & Wear Rings)Rp109.900
Wipro Wear Ring Cylinder Bushing (Ring Aus)Rp20.900
SEAWON Heavy Duty Caster High Temperature Wheel Double Ball BearingRp1.799.900
NOK Dust Seal LBH TypeRp33.900
NOK Packing LBH SeriesRp33.900
NOK Seal Piston Packing SPG Type (Sil Piston)Rp209.900
Sakagami Hydraulic Seal SWB Type (Sil Hidrolik)Rp119.900
Non Brand O-Ring Set NitrileRp779.900
RANGER GERMANY Caster Polyurethane Super Heavy Duty Double Ball Bearing (Kastor PU)Rp2.399.900
NTN WR Type for Retaining Ring ShaftRp7.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)